Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Transformers
Distribution, Dry-Type Transformers
General Purpose Transformers
#DC2015R
DELTA TRANSFORMERS
#DC2015R
Distribution Transformer, 15 kVA, 480 VAC Delta Primary
SKU
#
62281599820
Add to List
Add to Quote
Specifications
Type:
Distribution Transformer
KVA:
15 kVA
Volts, Primary:
480 VAC Delta
Volts, Secondary:
240/120 VAC
Phase:
3
Frequency Rating:
60Hz
Taps:
4 to 2.5%
Winding:
Copper
Temperature Rise:
302°F
Enclosure Rating:
NEMA 3R
Enclosure HxWxD:
HxWxD: 23.62 x 22.13 x 18.23 in.
Downloads
Data Sheet 1