Menu Search
DELTA TRANSFORMERS #DA6015V

Distribution Transformer, 15 kVA, 600 VAC Delta Primary

SKU # 62281599890 Manufacturer Series: Commercial
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Transformer, Dry Type
KVA: 15 kVA
Volts, Primary: 600 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3 PH
Frequency Rating: 60Hz
Taps: (4) 2.5%
Winding: Aluminum
Temperature Rise: 150°C
Construction: Aluminum
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 17.62 x 19.88 x 17.49 in.
Weight: 185 lb.