The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
DELTA TRANSFORMERS #DA3030V

DELTA Distribution Transformer, 30 KVA, 600V Delta Primary

SKU # 62281598978 Manufacturer Series: C802 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Transformer
KVA: 30 KVA
Volts, Primary: 600V Delta
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60 Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Enclosure Rating: NEMA 1
Enclosure HxWxD: 17.81 in. H x 21.00 in. W x 16.50 in. D
Weight: 222 lb

Additional Info: Wall/Floor-Mount