Menu Search
DELTA TRANSFORMERS #DC6030R

Distribution Transformer, 30 kVA, 480 VAC Delta Primary

SKU # 62281599814
Type: Distribution Transformer
KVA: 30 kVA
Volts, Primary: 480 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: 4 to 2.5%
Winding: Copper
Temperature Rise: 302°F
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 23.62 x 22.13 x 18.23 in.