Menu Search
DELTA TRANSFORMERS #DA6075R

Distribution Transformer, 75 kVA, 480 VAC Delta Primary

SKU # 62281597989
Type: Distribution Transformer
KVA: 75 kVA
Volts, Primary: 480 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: 4 to 2.5%
Winding: Aluminum
Temperature Rise: 302°F
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 31.12 x 26.24 x 22.84 in.