You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DELTA TRANSFORMERS #DC6075R

Distribution Transformer, 75 kVA, 480 VAC Delta Primary

SKU # 62281599812
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution Transformer
KVA: 75 kVA
Volts, Primary: 480 VAC Delta
Volts, Secondary: 208Y/120 VAC
Phase: 3
Frequency Rating: 60Hz
Taps: 4 to 2.5%
Winding: Copper
Temperature Rise: 302°F
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 31.12 x 26.24 x 22.84 in.