Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 10 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1; Frequency Rating - 60Hz; Winding - CU Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; Manufacturer Series - CDSC Series