(0)

DELTA TRANSFORMERS #CD3C0015RHA6XXBD

General Purpose Transformer 60Hz 3 Ph 15 KVA

SKU: 62439198961
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Manufacturer Series: CD3C Series
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 15 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Winding - CU Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 3R; Additional Information - Wall/Floor-mount; Manufacturer Series - CD3C Series
Additional Info: Wall/Floor-mount