Menu Search
Customer Item Uncategorized #C3MA0150VHA6XXBB
DELTA TRANSFORMERS #C3MA0150VHA6XXBB

General Purpose Transformer 60Hz 3 Ph 150 KVA

SKU # 62281598980

General Purpose Transformers: Type - General Purpose Transformer; KVA - 150 KVA; Volts, Primary - 600V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (2)-2.5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 37.00x35.00x18.00" (94x89x46cm); Weight - 669lb (304kg); Additional Information - Floor-mount; Manufacturer Series - C802 Series

Additional Info: Floor-mount