Menu Search

DELTA TRANSFORMERS #CETC0030VHB6XXBD

General Purpose Transformer 60Hz 3 Ph 30 KVA

SKU: 62281510083
Manufacturer Series: CET Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Copper
Temperature Rise: 115 deg C
Construction: Epoxy Potted
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 18.00x21.00x11.00" (44x53x29cm)
Weight: 500 lb. (227kg)
Description
General Purpose Transformers: Type - General Purpose Transformer; KVA - 30 KVA; Volts, Primary - 600V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (2)-2.5pct; Winding - CU Winding; Temperature Rise - 115 deg C; Type/Construction - Epoxy Potted; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 18.00x21.00x11.00" (44x53x29cm); Weight - 500lb (227kg); Additional Information - Wall/Floor-mount; Manufacturer Series - CET Series
Additional Info: Wall/Floor-mount