Menu Search
DELTA TRANSFORMERS #CD3A0075RHA6XXBD

Transformer, General-Purpose; 3 Phase; 480V Primary; 75 kVA

SKU # 62439198946 Manufacturer Series: CD3A Series
Type: General Purpose Transformer
KVA: 75 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R

Additional Info: Wall/Floor-mount