Menu Search
DELTA TRANSFORMERS #DA3045R

Transformer, Dry-Type Distribution; 480V Primary; 3 Phase; 45 kVA

SKU # 62281598969 Manufacturer Series: C802 Series
Type: Distribution, Dry-Type
KVA: 45 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Taps: (4) x 2.5 Percent
Winding: Aluminum
Temperature Rise: 150 deg C
Enclosure Rating: NEMA 1
Enclosure HxWxD: 23.87x21.60x17.00 in.
Weight: 290 lb. (132kg)

Additional Info: Wall/Floor-Mount