Menu Search
DELTA TRANSFORMERS #COMA0045VHA6XXBB

Transformer, Dry-Type Distribution; 600 Primary; 3 Phase; 45 kVA

SKU # 62281594007 Manufacturer Series: COMA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution, Dry-Type
KVA: 45
Volts, Primary: 600
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Taps: (4) x 2.5%
Winding: Aluminum
Temperature Rise: 115
Construction: Ventilated
Enclosure Rating: NEMA 3R

Additional Info: Wall/Floor-mount