Menu Search
DELTA TRANSFORMERS #DA1050V

Transformer, Dry-Type Distribution; 600V Primary; 1 Phase; 50 kVA

SKU # 62281598953 Manufacturer Series: C802 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution, Dry-Type
KVA: 50 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (4) x 2.5 Percent
Winding: Aluminum
Temperature Rise: 150 deg C
Enclosure HxWxD: 26.00x24.00x21.00 in.
Weight: 770 lb. (350kg)

Additional Info: Wall/Floor-Mount