Menu Search
DELTA TRANSFORMERS #DA3015V

Transformer, Dry-Type Distribution; 600V Primary; 3 Phase; 15 kVA

SKU # 62281598979 Manufacturer Series: C802 Series
Type: Distribution, Dry-Type
KVA: 15 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Taps: (4) x 2.5 Percent
Winding: Aluminum
Temperature Rise: 150 deg C
Enclosure Rating: NEMA 1
Enclosure HxWxD: 16.49x18.97x12.50 in.
Weight: 146 lb. (66kg)

Additional Info: Wall/Floor-Mount