Menu Search
DELTA TRANSFORMERS #DA3075V

Transformer, General-Purpose; 3 Phase; 600V Primary; 75 kVA

SKU # 62281598976 Manufacturer Series: C802 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 75 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 1
Enclosure HxWxD: 26.00x23.60x20.50" (66x60x52cm)
Weight: 409 lb. (186kg)

Additional Info: Wall/Floor-mount