Menu Search
DELTA TRANSFORMERS #CD1C0015RKA6XXLD

Transformer, General-Purpose; 480V Primary; 1 Phase; 15 kVA

SKU # 62439198937 Manufacturer Series: CD1C Series
Type: General Purpose Transformer
KVA: 15 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Taps: (4) x 2.5 Percent
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 25.00x21.00x13.00 in.
Weight: 194 lb. (88kg)

Additional Info: Wall/Floor-Mount