Menu Search
DELTA TRANSFORMERS #DA3112V

Transformer, General-Purpose; 600V Primary; 3 Phase; 112 kVA

SKU # 62281598975 Manufacturer Series: C802 Series
Type: General Purpose Transformer
KVA: 112 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 1
Enclosure HxWxD: 29.00x25.60x21.20" (73x65x54cm)
Weight: 587 lb. (267kg)

Additional Info: Floor-mount