Menu Search
DELTA TRANSFORMERS #CD3A0075VHA6XXBD

Transformer, General-Purpose; 600V Primary; 3 Phase; 75 kVA

SKU # 62439198953 Manufacturer Series: CD3A Series
Type: General Purpose Transformer
KVA: 75 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Taps: (4) x 2.5 Percent
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 47.00x33.00x23.00 in.
Weight: 623 lb. (283kg)

Additional Info: Wall/Floor-Mount