Menu Search
GENERAL ELECTRIC #9T83K3894

Transformer, Distribution; 600V Primary; 75 kVA

SKU # 78317324854 Manufacturer Series: Type QL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Distribution
KVA: 75 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120
Phase: 3
Taps: +2
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Drip-Proof
Enclosure Rating: NEMA 2
Enclosure HxWxD: 35.70x31.80x24.00 in.
Weight: 620 lb. (281kg)