Menu Search
HAMMOND POWER SOLUTIONS #NMF015PEC

General Purpose Distribution Transformer, 15 kVA, 1 PH

SKU # 80342305424
Type: General Purpose Distribution Transformer
KVA: 15 kVA
Volts, Primary: 600 V
Volts, Secondary: 120/240 V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 150°C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 21.5 x 19.4 x 20.2 in.
Weight: 180 lb.