Menu Search
HAMMOND POWER SOLUTIONS #Q003PEKF

General Purpose Distribution Transformer, 3 kVA, 1 PH

SKU # 80342303300
RoHS Compliant
Type: General Purpose Distribution Transformer
KVA: 3 kVA
Volts, Primary: 600 V
Volts, Secondary: 120/240 V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115°C
Construction: Encapsulated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: HxWxD: 11-3/4 x 7 x 6-1/2 in.
Weight: 52 lb.