(0)

HAMMOND POWER SOLUTIONS #Q003LEKF

General Purpose Transformer 60Hz 1 Ph 3 KVA

SKU: 80342303299
Manufacturer Series: HPS Titan Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: General Purpose Transformer
KVA: 3 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 11.75x7.00x6.50"
Weight: 62 lb. (28.12kg)
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 3 KVA; Volts, Primary - 240x480V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - CU Winding; Temperature Rise - 115 deg C; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 11.75x7.00x6.50"; Weight - 62lb 28.12kg; Additional Information - Wall Mount; Manufacturer Series - HPS TitanĀ® Series
Additional Info: Wall Mount