Menu Search

HAMMOND POWER SOLUTIONS #Q007PEKF

General Purpose Transformer 60Hz 1 Ph 7.5 KVA

SKU: 80342303310
Manufacturer Series: HPS Titan Series
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Specifications
Type: General Purpose Transformer
KVA: 7.5 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 17.25x10.00x7.75"
Weight: 129 lb. (58.51kg)
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 7.5 KVA; Volts, Primary - 600V; Volts, Secondary - 120/240V; Phase - 1 Ph; Frequency Rating - 60Hz; Winding - CU Winding; Temperature Rise - 115 deg C; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 17.25x10.00x7.75"; Weight - 129lb 58.51kg; Additional Information - Wall Mount; Manufacturer Series - HPS TitanĀ® Series
Additional Info: Wall Mount