Menu Search
HAMMOND POWER SOLUTIONS #NMK015PB

Transformer, General-Purpose; 60Hz; Aluminum Winding; 15 kVA

SKU # 80342301728 Manufacturer Series: HPS Sentinel Series
RoHS Compliant
KVA: 15 KVA
Enclosure HxWxD: 21.50x19.40x20.20"
Weight: 200 lb. (90.7kg)
Type: General Purpose Transformer
Volts, Primary: 600V
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R

Additional Info: Wall/Floor-mount