(0)

HAMMOND POWER SOLUTIONS #P045KBKF

General Purpose Transformer 60Hz 3 Ph 45 KVA

SKU: 80342305093
Manufacturer Series: HPS Titan
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: General Purpose Transformer
KVA: 45 KVA
Volts, Primary: 480V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 180 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 23.38x22.25x13.00"
Weight: 642 lb. (291.2kg)
Description
General Purpose - Multi-Use: Type - General Purpose Transformer; KVA - 45 KVA; Volts, Primary - 480V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Winding - CU Winding; Temperature Rise - 180 deg C; Enclosure Rating - NEMA 3R; Enclosure HxWxD - 23.38x22.25x13.00"; Weight - 642lb 291.20kg; Additional Information - Wall/Floor-mount; Manufacturer Series - HPS TitanĀ®
Additional Info: Wall/Floor-mount