Menu Search
HAMMOND POWER SOLUTIONS #NMK075PBC

Transformer, General-Purpose; Copper Winding; 60Hz; 75 kVA

SKU # 80342301741 Manufacturer Series: HPS Sentinel Series
RoHS Compliant
KVA: 75 KVA
Volts, Secondary: 208Y/120
Enclosure HxWxD: 38.00x26.00x25.00"
Weight: 600 lb. (272.1kg)
Type: General Purpose Transformer
Volts, Primary: 600V
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R

Additional Info: Wall/Floor-mount