Menu Search
HAMMOND POWER SOLUTIONS #NMK112PBC

Transformer, General-Purpose; 600V Primary; 3 Phase; 112.5 kVA

SKU # 80342301745 Manufacturer Series: HPS Sentinel Series
RoHS Compliant
Type: General Purpose Transformer
KVA: 112.5 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 38.00x26.00x25.00"
Weight: 850 lb. (385.5kg)

Additional Info: Wall/Floor-mount