Menu Search

HAMMOND POWER SOLUTIONS

Transformer, General-Purpose; 600V Primary; 3 Phase; 60Hz

(0 Product Options) Manufacturer Series: HPS Titan
  • Type: General Purpose Transformer
  • Volts, Primary: 600V
  • Volts, Secondary: 208Y/120V
  • Phase: 3
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: General Purpose Transformer
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Temperature Rise: 180 deg C
Enclosure Rating: NEMA 3R