You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND POWER SOLUTIONS #P009PBKF

Transformer, General-Purpose; 60Hz; 3 Phase; 9 kVA

SKU # 80342304656 Manufacturer Series: HPS Titan
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
KVA: 9 KVA
Enclosure HxWxD: 17.89x16.63x10.25"
Weight: 211 lb. (95.7kg)
Type: General Purpose Transformer
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 180 deg C
Enclosure Rating: NEMA 3R

Additional Info: Wall Mount