Menu Search
HAMMOND POWER SOLUTIONS #NMK030PB

Transformer, General-Purpose; 60Hz; Aluminum Winding; 30 kVA

SKU # 80342301732 Manufacturer Series: HPS Sentinel Series
RoHS Compliant
KVA: 30 KVA
Enclosure HxWxD: 28.75x23.90x25.00"
Weight: 280 lb. (127kg)
Type: General Purpose Transformer
Volts, Primary: 600V
Volts, Secondary: 208Y/120
Phase: 3
Frequency Rating: 60Hz
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 3R

Additional Info: Wall/Floor-mount