Menu Search
HAMMOND POWER SOLUTIONS #Q007LEKF

Transformer, General-Purpose; 60Hz; Copper Winding; 7.5 kVA

SKU # 80342303309 Manufacturer Series: HPS Titan Series
RoHS Compliant
Type: General Purpose Transformer
KVA: 7.5 KVA
Volts, Primary: 240x480V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 17.25x10.00x7.75"
Weight: 155 lb. (70.3kg)

Additional Info: Wall Mount