Menu Search
HAMMOND POWER SOLUTIONS #Q005PEKF

Titan Transformer, General-Purpose; 60Hz; NEMA 3R Enclosure; 5 kVA

SKU # 80342303305 Manufacturer Series: HPS Titan Series
RoHS Compliant
Type: General Purpose Transformer
KVA: 5 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Frequency Rating: 60Hz
Winding: Copper
Temperature Rise: 115 deg C
Enclosure Rating: NEMA 3R
Enclosure HxWxD: 17.25x10.00x7.75"
Weight: 114 lb. (51.7kg)

Additional Info: Wall Mount