Menu Search
MARCUS TRANSFORMER #MTC250-23

Transformer, General-Purpose; 208V Primary; 0.25 kVA

SKU # 62469998999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: General Purpose Transformer
KVA: 0.25 KVA
Volts, Primary: 208V
Volts, Secondary: 120V