Menu Search

REX MANUFACTURING #SC5JK/EP

Distribution, Dry-Type 1 5 KVA

SKU: 62575698888
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Distribution, Dry-Type
KVA: 5 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Temperature Rise: 150 deg C
Construction: Epoxy Potted, Ventilated
Enclosure Rating: NEMA 3R, 4
Enclosure HxWxD: 17.50x21.00x18.00 in.
Weight: 170 lb. (77kg)
Description
General Purpose Transformers: Type - Distribution, Dry-Type; KVA - 5 KVA; Volts, Primary - 600V; Volts, Secondary - 120/240V; Phase - 1; Temperature Rise - 150 deg C; Type/Construction - Epoxy Potted, Ventilated; Enclosure Rating - NEMA 3R, 4; Enclosure HxWxD - 17.50x21.00x18.00 in.; Weight - 170lb (77kg)