General Purpose Transformers: Type - Distribution, Dry-Type; KVA - 7.5 KVA; Volts, Primary - 480V; Volts, Secondary - 120/240V; Phase - 1; Winding - CU Winding; Temperature Rise - 150 deg C; Type/Construction - Epoxy Potted, Ventilated; Enclosure Rating - NEMA 3R, 4; Enclosure HxWxD - 20.00x21.00x22.00 in.; Weight - 180lb (82kg)