Menu Search
REX MANUFACTURING #BA30JM/Z

Transformer, General-Purpose; 600V Primary; 3 Phase; 30 kVA

SKU # 62575698995
Type: General Purpose Transformer
KVA: 30 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 24.75x20.25x18.25"
Weight: 298 lb. (124kg)

Additional Info: Floor Mount. Energy Efficient