Menu Search
General Purpose Transformers General Purpose Transformer 60Hz 3 Ph 75 KVA

REX MANUFACTURING #BA75JM/Z

General Purpose Transformer 60Hz 3 Ph 75 KVA

SKU #62575698993
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: General Purpose Transformer
KVA: 75 KVA
Volts, Primary: 600V
Volts, Secondary: 208Y/120V
Phase: 3
Frequency Rating: 60Hz
Taps: (2)+2.5pct x (2)-2.5pct
Winding: Aluminum
Temperature Rise: 150 deg C
Construction: Ventilated
Enclosure Rating: NEMA 2
Enclosure HxWxD: 25.5x19.75x18.25"
Weight: 515 lb. (234kg)

General Purpose Transformers: Type - General Purpose Transformer; KVA - 75 KVA; Volts, Primary - 600V; Volts, Secondary - 208Y/120V; Phase - 3 Ph; Frequency Rating - 60Hz; Taps - (2)+2.5pct x (2)-2.5pct; Winding - AL Winding; Temperature Rise - 150 deg C; Type/Construction - Ventilated; Enclosure Rating - NEMA 2; Enclosure HxWxD - 25.5x19.75x18.25"; Weight - 515lb (234.0kg); Additional Information - Floor Mount. Energy Efficient

Additional Info: Floor Mount. Energy Efficient