Menu Search
REX MANUFACTURING #SC10HK/EP

Transformer, Dry-Type Distribution; 480V Primary; 1 Phase; 10 kVA

SKU # 62575698892
Type: Distribution, Dry-Type
KVA: 10 KVA
Volts, Primary: 480V
Volts, Secondary: 120/240V
Phase: 1
Temperature Rise: 150 deg C
Construction: Epoxy Potted, Ventilated
Enclosure Rating: NEMA 3R, 4
Enclosure HxWxD: 25.00x32.00x22.00 in.
Weight: 235 lb. (107kg)