Menu Search
REX MANUFACTURING #SC3JK/EP

Transformer, Dry-Type Distribution; 600V Primary; 1 Phase; 3 kVA

SKU # 62575698889
Type: Distribution, Dry-Type
KVA: 3 KVA
Volts, Primary: 600V
Volts, Secondary: 120/240V
Phase: 1
Temperature Rise: 150 deg C
Construction: Epoxy Potted, Ventilated
Enclosure Rating: NEMA 3R, 4
Enclosure HxWxD: 15.00x15.00x15.00 in.
Weight: 55 lb. (25kg)