Menu Search
DOTTIE #FW10

Washer, Flat Round; Steel; Size: 3/16 in.

SKU # 78100231075
View more versions of this product
Size: 3/16 in.
Inside Diameter: 7/32 in.
Outside Diameter: 1/2 in.
Type: Round Washer
Washer Type: Flat
Material: Steel
Finish: Zinc-plated