(0)

DOTTIE #FW8

Flat Round Washer, #8 (5/32), Steel, Zinc Plated

SKU: 78100231065
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Flat Round Washer
Size: #8 (5/32)
Outside Diameter: 7/16 in.
Material: Steel
Finish: Zinc-plated
Description
General Purpose Washers: Type - Flat Round Washer; Bolt Size - in - #8 (5/32); OD - in - 7/16 in; Material - Steel; Finish - Zinc Plated