Menu Search
DOTTIE #LW38

Washer, Split Lock; Steel; 3/8 in.

SKU # 78100231040
View more versions of this product
Size: 3/8 in.
Type: Round Washer
Washer Type: Split Lock
Material: Steel
Finish: Zinc-plated