Menu Search
DOTTIE #FENW316114

Washer, Fender; Flat; Steel; I.D.: 3/16 in.; O.D.: 1-1/4 in.

SKU # 78100215505
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Outside Diameter: 1-1/4 in.
Inside Diameter: 3/16 in.
Size: 3/16 in.
Type: Fender Washer
Washer Type: Flat
Material: Steel
Finish: Zinc-plated