Menu Search
DOTTIE #FENW14114

Washer, Fender; Flat; Steel; I.D.: 1/4 in.; O.D.: 1-1/4 in.

SKU # 78100215515
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Inside Diameter: 1/4 in.
Outside Diameter: 1-1/4 in.
Size: 1/4 in.
Type: Fender Washer
Washer Type: Flat
Material: Steel
Finish: Zinc-plated