You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
DOTTIE #FENW12112

Washer, Fender; Steel; Size: 1/2 in.; O.D.: 1-1/2 in.

SKU # 78100215535
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fender Washer
Size: 1/2 in.
Outside Diameter: 1-1/2 in.
Material: Steel
Finish: Zinc-plated