Menu Search
General Purpose Washers Washer, Fender; Steel; Size: 3/8 in.; O.D.: 1-1/2 in.
DOTTIE #FENW38112

Washer, Fender; Steel; Size: 3/8 in.; O.D.: 1-1/2 in.

SKU # 78100215530
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fender Washer
Size: 3/8 in.
Outside Diameter: 1-1/2 in.
Material: Steel
Finish: Zinc-plated