Menu Search
DOTTIE #FENW38114

Washer, Fender; Flat; Steel; I.D.: 3/8 in.; O.D.: 1-1/4 in.

SKU # 78100215527
View more versions of this product
Inside Diameter: 3/8 in.
Outside Diameter: 1-1/4 in.
Size: 3/8 in.
Type: Fender Washer
Washer Type: Flat
Material: Steel
Finish: Zinc-plated