Menu Search
DOTTIE #FW14

Washer, Flat Round; Steel; Size: 1/4 in.; O.D.: 3/4 in.

SKU # 78100231080
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flat Round Washer
Size: 1/4 in.
Outside Diameter: 3/4 in.
Material: Steel
Finish: Zinc-plated