Menu Search

DOTTIE #FW38

Washer, Flat Round; Steel; Size: 3/8 in.; O.D.: 1 in.

SKU: 78100231090
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Flat Round Washer
Size: 3/8 in.
Outside Diameter: 1 in.
Material: Steel
Finish: Zinc-plated